Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 188TASA
Item#: 101642531
Manufacturer: TPI Corp.
Weight: 9 lbs.
Product Name: Fan Forced Milkhouse Style Heater
Description: 120 Volt, Single Phase Fan Forced Milkhouse Style Portable Heater; 5,120 Max BTU's; 9 1/2" x 10" x 16" Dimensions; 1.5 kW Max
Shopping
Price: $63.60
Inventory: In stock
Request catalog Catalog Page:
catalog page 336 336
Order Qty:
Add
Find Similar Part i


Specifications
Heater TypeFan Forced MilkhouseHeater StylePortable
Volts [Min]Volts [Max]
Volts120 VBTUs5120 Btu
PhaseSingle PhasekW [Max]1 1/2 kW
kW1300 WAmps [Min]
Amps [Max]Amps
Reflector PatternDepth [Max]
DepthWidth [Min]
Width [Max]Width10 in
Length [Min]Length [Max]
Length9 1/2 inNo. of Lamps
Height [Min]Height [Max]
Height16 inControl Steps
Air MovementAir Throw
Amps RangeAmps Rating
ColorCord
Cord LengthCord Type
Grill HeightGrill Width
Manufacturer NameMounting Center
Overall Length [Min]Overall Length [Max]
Overall LengthOverall Width
Portable TypeRecommended Mounting Height
Rough-in DepthRough-in Height
Rough-in WidthTemp Range
Voltage RatingWall Box Model
Working CapacityWatts1500 W
Housing MaterialMounting Clearance Requirement from Ceiling
Mounting Clearance Requirement from Face of Heater to CombustibleMounting Clearance Requirement from Vertical Surface
Recommended Mounting Heights- IndoorRecommended Mounting Heights- Outdoor
Temperature RiseControl Voltage
Dimension-MDuct Height
Element RackDuct Width
Dimension-OH  

Product Information
Features
  • 1,300 W and 1,500 W heat settings, plus fan-only setting
  • Temperature control thermostat
  • 6' long, three-conductor cord
  • Triple safety system: tip-over switch, automatic reset type limit control and thermal cut-off device
  • Compliances
  • UL®/cUL® listed


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®