Part#: Part#: 198TMC
Item#: 101643772
Manufacturer: TPI Corp.
Weight: 9 lbs.
Product Name: 1500 Watt Portable Electric Heater
Description: Combination Radiant & Fan Forced Heater; 120 VAC; Single Phase; Three Heat Settings-1500/900/600 Watts; Temperature Control Trermostat; 11" Wide; 15" Height; 12" Depth
Shopping
Price: $104.88
Inventory: In stock
Request catalog Catalog Page:
catalog page 336 336
Order Qty:
Add
Find Similar Part i


Specifications
Heater TypeCombination Radiant & Fan ForcedHeater StylePortable
Volts [Min]Volts [Max]
Volts120 VBTUs5120 Btu
PhaseSingle PhasekW [Max]
kWN/AAmps [Min]
Amps [Max]AmpsN/A
Reflector PatternDepth [Max]
Depth12 inWidth [Min]
Width [Max]Width11 in
Length [Min]Length [Max]
LengthNo. of Lamps
Height [Min]Height [Max]
Height15 inControl Steps
Air MovementAir Throw
Amps RangeAmps Rating
ColorCord
Cord LengthCord Type
Grill HeightGrill Width
Manufacturer NameMounting Center
Overall Length [Min]Overall Length [Max]
Overall LengthOverall Width
Portable TypeRecommended Mounting Height
Rough-in DepthRough-in Height
Rough-in WidthTemp_ Range
Voltage RatingWall Box Model
Working CapacityWatts1500/900/600
Housing MaterialMounting Clearance Requirement from Ceiling
Mounting Clearance Requirement from Face of Heater to CombustibleMounting Clearance Requirement from Vertical Surface
Recommended Mounting Heights- IndoorRecommended Mounting Heights- Outdoor
Temperature RiseControl Voltage
Dimension-MDuct Height
Element RackDuct Width
Dimension-OH  

Product Information
Features
  • Temperature control thermostat
  • Dual safety system has tip-over switch and manual reset type limit control
  • Three heat settings
  • 6' long cord
  • Compliances
  • UL®/cUL®


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®