Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: ICH240C
Item#: 101627530
Manufacturer: TPI Corp.
Weight: 15 lbs.
Product Name: Fan Forced Portable Unit Heater
Description: 240/208 Volt; Single Phase Fan Forced Portable Unit Heater; 13,648 Max BTU's; Achieves 75 °F Tempature Rise
Shopping
Price: $171.38
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Heater TypeFan Forced - Electric ElementHeater StylePortable
Volts [Min]Volts [Max]
Volts208 V
240 V
BTUs13648 Btu
PhaseSingle PhasekW [Max]
kW1 1/2 kWAmps [Min]
Amps [Max]Amps
Reflector PatternDepth [Max]
Depth10 inWidth [Min]
Width [Max]Width10 5/8 in
Length [Min]Length [Max]
LengthNo. of Lamps
Height [Min]Height [Max]
Height12 3/4 inControl Steps
Air MovementAir Throw
Amps RangeAmps Rating
ColorCordYes
Cord LengthCord Type
Grill HeightGrill Width
Manufacturer NameMounting Center
Overall Length [Min]Overall Length [Max]
Overall LengthOverall Width
Portable TypeStandRecommended Mounting Height
Rough-in DepthRough-in Height
Rough-in WidthTemp Range
TypeVoltage Rating
Wall Box ModelWorking Capacity
Watts4000/3000Housing Material
Mounting Clearance Requirement from CeilingMounting Clearance Requirement from Face of Heater to Combustible
Mounting Clearance Requirement from Vertical SurfaceRecommended Mounting Heights- Indoor
Recommended Mounting Heights- OutdoorTemperature Rise45 °F
Control VoltageDimension-M
Duct HeightElement Rack
Duct WidthDimension-OH

Product Information
Features
  • Operates on 240 V or 208 V
  • Steel tubular heating element
  • Internal overheat thermostat
  • Temperature control thermostat
  • 6' long cordset
  • Compliances
  • UL®/cUL® listed


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®