Part#:
Catalog Order Number: MA101654135
Mfr#: HF685TC
Manufacturer: TPI Corp.
Weight: 20 lbs.
Product Name: Fan Forced Portable Unit Heater
Description: 240/208 Volt, Single Phase Fan Forced Portable Unit Heater; 16,384 Max BTU's; 20.0 A Max; 5.6 kW Max; Achieves 58°F Temperature Rise
Shopping
Price: $271.11
Inventory: In stock
Request catalog Catalog Page:
catalog page 336 336
Order Qty:
Add
Find Similar Part i


Specifications
Heater TypeFan Forced Portable UnitHeater StylePortable
Volts [Min]Volts [Max]
Volts208 V
240 V
BTUs12288 Btu
16384 Btu
PhaseSingle PhasekW [Max]4.8 kW
kW4.2 kWAmps [Min]
Amps [Max]20 AAmps17.4 A
Reflector PatternDepth [Max]
DepthWidth [Min]
Width [Max]Width
Length [Min]Length [Max]
LengthNo. of Lamps
Height [Min]Height [Max]
HeightControl Steps
Air MovementAir Throw
Amps RangeAmps Rating
ColorCord
Cord LengthCord Type
Grill HeightGrill Width
Manufacturer NameMounting Center
Overall Length [Min]Overall Length [Max]
Overall LengthOverall Width
Portable TypeRecommended Mounting Height
Rough-in DepthRough-in Height
Rough-in WidthTemp Range
Voltage RatingWall Box Model
Working CapacityWatts
Housing MaterialMounting Clearance Requirement from Ceiling
Mounting Clearance Requirement from Face of Heater to CombustibleMounting Clearance Requirement from Vertical Surface
Recommended Mounting Heights- IndoorRecommended Mounting Heights- Outdoor
Temperature Rise58 °FControl Voltage
Dimension-MDuct Height
Element RackDuct Width
Dimension-OH  

Product Information
Features
  • Finned steel tubular heating element
  • Internal manual reset thermal cut-out
  • 6' long cord with molded plug
  • Temperature control thermostat
  • 10' air throw – 262 cfm
  • Options
  • Swivel base can be used as wall, floor, or ceiling mount
  • Compliances
  • UL®/cUL® listed


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®