Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: FES15243E
Item#: 101633741
Manufacturer: TPI Corp.
Weight: 65 lbs.
Product Name: Portable Electric Salamander
Description: 240 Volt, Three Phase Portable Electric Heat Wave Heater; 51,195 BTU's; 36 A; 15 kW; Achieves 45°F Temperature Rise
Shopping
Price: $1051.56
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Heater TypePortable Electric Heat WaveHeater StylePortable
Volts [Min]Volts [Max]
Volts240 VBTUs51195 Btu
PhaseThree PhasekW [Max]
kW15 kWAmps [Min]
Amps [Max]Amps36 A
Reflector PatternDepth [Max]
DepthWidth [Min]
Width [Max]Width
Length [Min]Length [Max]
LengthNo. of Lamps
Height [Min]Height [Max]
HeightControl Steps
Air MovementAir Throw
Amps RangeAmps Rating
ColorCord
Cord LengthCord Type
Grill HeightGrill Width
Manufacturer NameMounting Center
Overall Length [Min]Overall Length [Max]
Overall LengthOverall Width
Portable TypeRecommended Mounting Height
Rough-in DepthRough-in Height
Rough-in WidthTemp Range
TypeVoltage Rating
Wall Box ModelWorking Capacity
Watts15.00 kWHousing Material
Mounting Clearance Requirement from CeilingMounting Clearance Requirement from Face of Heater to Combustible
Mounting Clearance Requirement from Vertical SurfaceRecommended Mounting Heights- Indoor
Recommended Mounting Heights- OutdoorTemperature Rise45 °F
Control VoltageDimension-M
Duct HeightElement Rack
Duct WidthDimension-OH

Product Information
Description
Safe, indoor, portable heaters provide the climate control needed for interior jobs, without the threat of poisoning from combustion by-products given off by fuel/fire-type units.
Features
  • Safety yellow heater enclosure with safety screens on both air intake and output openings
  • Long life finned tubular heating elements
  • Thermostat adjustment 40 °F to 100 °F
  • 800 cfm – 15 kW unit; 1100 cfm – 30 kW unit
  • Three-phase electrical service
  • Automatic reset
  • High limit thermal cutout switch
  • Fan only switch
  • 10" wheels
  • Designed for direct wire installation
  • Compliances
  • ETL C/U.S. listed


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®