Mounting Clearance Requirement from Face of Heater to Combustible
Mounting Clearance Requirement from Vertical Surface
Recommended Mounting Heights- Indoor
Recommended Mounting Heights- Outdoor
Temperature Rise
45 °F
Control Voltage
Dimension-M
Duct Height
Element Rack
Duct Width
Dimension-OH
Product Information
Description
Safe, indoor, portable heaters provide the climate control needed for interior jobs, without the threat of poisoning from combustion by-products given off by fuel/fire-type units.
Features
Safety yellow heater enclosure with safety screens on both air intake and output openings
Long life finned tubular heating elements
Thermostat adjustment 40 °F to 100 °F
800 cfm – 15 kW unit; 1100 cfm – 30 kW unit
Three-phase electrical service
Automatic reset
High limit thermal cutout switch
Fan only switch
10" wheels
Designed for direct wire installation
Options
25' long SO-type cord
Compliances
ETL C/U.S. listed
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.