Part#: Part#: FES30483A
Item#: 101631819
Manufacturer: TPI Corp.
Weight: 83 lbs.
Product Name: Portable Electric Salamander
Description: Portable Electric Salamander; 480 V; 3 phase; 30 kW; 102390 Btu's; 36 A; Achieves 90° F Temperature Rise
Shopping
Price: $1639.93
Inventory: In stock
Request catalog Catalog Page:
336
Order Qty:
Add
Find Similar Part i


Specifications
Heater TypeFan Forced - Electric ElementHeater StylePortable
Volts [Min]Volts [Max]
Volts480 VBTUs102390 Btu
PhaseThree PhasekW [Max]
kW30 kWAmps [Min]
Amps [Max]Amps36 A
Reflector PatternDepth [Max]
DepthWidth [Min]
Width [Max]Width
Length [Min]Length [Max]
LengthNo. of Lamps
Height [Min]Height [Max]
HeightControl Steps
Air MovementAir Throw
Amps RangeAmps Rating
ColorCord
Cord LengthCord Type
Grill HeightGrill Width
Manufacturer NameMounting Center
Overall Length [Min]Overall Length [Max]
Overall LengthOverall Width
Portable TypeRecommended Mounting Height
Rough-in DepthRough-in Height
Rough-in WidthTemp Range
Voltage RatingWall Box Model
Working CapacityWattsN/A
Housing MaterialMounting Clearance Requirement from Ceiling
Mounting Clearance Requirement from Face of Heater to CombustibleMounting Clearance Requirement from Vertical Surface
Recommended Mounting Heights- IndoorRecommended Mounting Heights- Outdoor
Temperature Rise90 °FControl Voltage
Dimension-MDuct Height
Element RackDuct Width
Dimension-OH  

Product Information
Description
Safe, indoor, portable heaters provide the climate control needed for interior jobs, without the threat of poisoning from combustion by-products given off by fuel/fire-type units.
Features
  • Safety yellow heater enclosure with safety screens on both air intake and output openings
  • Long life finned tubular heating elements
  • Thermostat adjustment 40 °F to 100 °F
  • 800 cfm – 15 kW unit; 1100 cfm – 30 kW unit
  • Three-phase electrical service
  • Automatic reset
  • High limit thermal cutout switch
  • Fan only switch
  • 10" wheels
  • Designed for direct wire installation
  • Options
  • 25' long SO-type cord
  • Compliances
  • ETL C/U.S. listed


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®