Part#: Part#: CH-46C
Item#: 101628536
Manufacturer: TPI Corp.
Weight: 9 lbs.
Product Name: Quartz Infrared Spot Heater
Description: 120 Volt, Single Phase Quartz Infrared Spot Heater; 5,120 BTU's; 1.5 kW; 60° Symmetrical Heat Pattern
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Heater TypeQuartz Infrared SpotHeater StylePortable
Volts [Min]Volts [Max]
Volts120 VBTUs5120 Btu
PhaseSingle PhasekW [Max]
kW1 1/2 kWAmps [Min]
Amps [Max]Amps
Reflector Pattern60° SymmetricalDepth [Max]
DepthWidth [Min]
Width [Max]Width
Length [Min]Length [Max]
LengthNo. of Lamps
Height [Min]Height [Max]
HeightControl Steps
Air MovementAir Throw
Amps RangeAmps Rating
ColorBrownCordYes
Cord LengthCord Type
Grill HeightGrill Width
Manufacturer NameMounting Center
Overall Length [Min]Overall Length [Max]
Overall LengthOverall Width
Portable TypeRecommended Mounting Height
Rough-in DepthRough-in Height
Rough-in WidthTemp Range
Voltage RatingWall Box Model
Working CapacityWatts
Housing MaterialMounting Clearance Requirement from Ceiling
Mounting Clearance Requirement from Face of Heater to CombustibleMounting Clearance Requirement from Vertical Surface
Recommended Mounting Heights- IndoorRecommended Mounting Heights- Outdoor
Temperature RiseControl Voltage
Dimension-MDuct Height
Element RackDuct Width
Dimension-OH  

Product Information
Applications
  • For indoor and semiprotected outdoor applications
  • Place over workstations or cold spots for instant spot heating
  • Features
  • Heats solid objects, not the air
  • 60° symmetrical heat pattern
  • Quartz tube included
  • Gold anodized aluminum reflector and end caps
  • 6' long, three-wire (14/3) cordset with plug
  • Compliances
  • ETL C/U.S. listed


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®