Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: FHK6241CA
Item#: 104991643
Manufacturer: TPI Corp.
Weight: 37 lbs.
Product Name: FHK-Series Factory Pre-Wired Portable Electric Infrared Heater
Description: FHK-Series Factory Pre-Wired Portable Electric Infrared Heater; 20,478 Btu; 25.0 A; 240 V; Single Phase; 6.0 kW; Mounted on Cart; 60° Symmetrical Reflector Pattern
Notes: Obsolete - Contact Service Center
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Heater TypeElectric InfraredHeater StylePortable
Volts [Min]Volts [Max]
Volts240 VBTUs20478 Btu
PhaseSingle PhasekW [Max]
kW6 kWAmps [Min]
Amps [Max]Amps25 A
Reflector Pattern60° SymmetricalDepth [Max]
DepthWidth [Min]
Width [Max]Width
Length [Min]Length [Max]
LengthNo. of Lamps
Height [Min]Height [Max]
HeightControl Steps
Air MovementAir Throw
Amps RangeAmps Rating
ColorCord
Cord LengthCord Type
Grill HeightGrill Width
Manufacturer NameMounting Center
Overall Length [Min]Overall Length [Max]
Overall LengthOverall Width
Portable TypeCartRecommended Mounting Height
Rough-in DepthRough-in Height
Rough-in WidthTemp Range
TypeVoltage Rating
Wall Box ModelWorking Capacity
WattsHousing Material
Mounting Clearance Requirement from CeilingMounting Clearance Requirement from Face of Heater to Combustible
Mounting Clearance Requirement from Vertical SurfaceRecommended Mounting Heights- Indoor
Recommended Mounting Heights- OutdoorTemperature Rise
Control VoltageDimension-M
Duct HeightElement Rack
Duct WidthDimension-OH

Product Information
Features
  • Double-side wall housings to reduce operating temperatures
  • 6.0 and 13.5 kW heaters have double top baffles to reduce operating temperatures
  • 60° symmetrical heat pattern
  • Factory installed U-shaped metal sheath infrared heating elements have an average 5000-hour life
  • Heavy-duty protective wire screens
  • Gold anodized aluminum internal reflector


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®