Click drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: P3PUH15CA1
Item#: 101627776
Manufacturer: TPI Corp.
Weight: 52 lbs.
Product Name: Fan Forced Horizontal Discharge Unit Heater
Description: Fan Forced Horizontal Discharge Unit Heater; Electric Element; 51,200 Btu; 480 V; Three Phase; 18.1 A; 15.0 kW; 59 °F Temperature Rise; 15" Height; 22" Width; 11" Length; 10' Recommended Mounting Height
Shopping
Price: $1464.54
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Heater TypeFan Forced - Electric ElementHeater StyleSuspended Unit Heater
Volts [Min]Volts [Max]
Volts480 VBTUs51200 Btu
PhaseThree PhasekW [Max]
kW15 kWAmps [Min]
Amps [Max]Amps18.1 A
Reflector PatternDepth [Max]
DepthWidth [Min]
Width [Max]Width22 in
Length [Min]Length [Max]
Length11 inNo. of Lamps
Height [Min]Height [Max]
Height15 inControl Steps
Air Movement800 ft3/minAir Throw45 ft
Amps RangeAmps Rating
ColorCord
Cord LengthCord Type
Grill HeightGrill Width
Manufacturer NameMounting Center
Overall Length [Min]Overall Length [Max]
Overall LengthOverall Width
Portable TypeRecommended Mounting Height10 ft
Rough-in DepthRough-in Height
Rough-in WidthTemp_ Range
Voltage RatingWall Box Model
Working CapacityWatts
Housing MaterialPowder Coated 18 ga. SteelMounting Clearance Requirement from Ceiling
Mounting Clearance Requirement from Face of Heater to CombustibleMounting Clearance Requirement from Vertical Surface
Recommended Mounting Heights- IndoorRecommended Mounting Heights- Outdoor
Temperature Rise59 °FControl Voltage24 V
Dimension-MDuct Height
Element RackDuct Width
Dimension-OH  

Product Information
Applications
  • Suitable for applications up to 13,000'
  • Features
  • 18 gallon steel cabinet with powder coated finish and control compartment with a hinged and latched access door
  • Circular copper clad steel element with continuously brazed steel fins formed to match the air delivery pattern of the fan blade
  • Automatic reset type limit controls to de-energize the heater should an over-temperature situation occur
  • Fan assembly enclosed by a heavy-gauge, closed spaced, chrome-plated wire guard
  • Louvers are individually adjustable for directional control of air flow
  • Assembly can be repositioned in the field from down air flow to right or left directional air flow
  • May be mounted at a maximum of 45° off of horizon
  • Built-in 24 V transformer for low voltage remote thermostat application
  • Totally enclosed, single phase, permanently lubricated, thermally protected motor with sleeve bearings
  • Compliances
  • UL® listed


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®