Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: PD40736-5733
Item#: 7600077
Manufacturer: Hoerbiger Origa Corp.
Weight: 5 lbs.
Product Name: S9 Series Body Ported Solenoid Operated Directional Control Valve
Description: S9 Series; 5 Way 2 Position; Body Ported; Solenoid Actuator, Spring Return; 1/8" NPT Inlet Port; 120 VAC; Closed Center; w/AC Din Coil
Shopping
Price: $159.41
Inventory: Available
Lead Time:  Lead Time Info 3 - 4 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
SeriesS9 SeriesValve DutyStandard Duty
OperationElectricValve Type5-Way, 2 Position
Actuator TypeSolenoidReturn TypeSpring
Valve Body StyleBody PortedType
Port Size1/8Port TypeNPT
Spool DescriptionClosed CenterOperating Pressure [Min]
Operating Pressure [Max]Operating Pressure
OverridesNo OverridesPort
Voltage Rating120 VACCoil StyleAC DIN Coil
Wiring OptionsNoneInstalled OptionsNone
Base SizeBody Material
Cv Flow [Min]Cv Flow [Max]
Cv Flow0.6Operating Pressure Range29 psi to 145 psi
Operating Temp.Pilot Pressure Range (psi)
Seal MaterialSolenoidSingle
StationsN/ATemperature Range °F
AC/DCBasic Size
Body SizeCv CYL to EXH
Cv IN to CYLEngineering Level
Flow (SCFM)21 SCFMHeight [Min]
Height [Max]Height8.19 in
ISO SizeLength [Min]
Length [Max]Length1.57 in
LightsNeutral Positioning
Outlet PortPilot Exhaust
Pilot SourcePort Location
PortsRoller Material
Spool Seal TypeTemperature Range [Min]14 °F
Temperature Range [Max]140 °FValve Design
Valve SeriesValve Size
Width [Min]Width [Max]
Width0.87 in  

Product Information
Description
Parker Origa S9 <b>five-way<b> valves are simply well built. German engineered for simplicity, utility and long life, these valves mount in any position and operate on lubricated or nonlubricated filtered air. The body is comprised of extruded aluminum. Continuous-duty rated solenoids are easily attached to the valve with no tools, and solenoid connectors are DIN style for fast wiring. Locking mechanical overides are standard and connectors are included.
Features
  • Prelubricated design


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®