Part#: Part#: SB-1002-C4-T
Item#: 100641319
Manufacturer: Thermal Transfer Products Ltd.
Weight: 49 lbs.
Product Name: SB Series Water Over Oil Coolers (Bare Tube Bundle)
Description: Two Pass; 40 gal/min Flow; 45 hp Heat Removal; Steel Hub
Notes: Heat removals based on 40 °F approach temperature.
Shopping
Price: $932.52
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Request catalog Catalog Page:
821
Order Qty:
Add
Find Similar Part i


Specifications
Port Size (Oil)1 1/2 inPort Size (Water)1 1/2 in
Horsepower Heat Removed45 hpDepth [Max]
DepthFlow Range [Min]15 gal/min
Flow Range [Max]65 gal/minFlow Range
Heat Removal45Height [Min]
Height [Max]Height7.38 in
HP [Min]HP [Max]
HPHub MaterialSteel
Length [Min]Length [Max]
Length23.29 inMaximum Flow Range [Min]
Maximum Flow Range [Max]Motor Frame
Motor VoltageMounting
Operating Pressure [Min]Operating Pressure [Max]
Operating PressureOperating Temperature [Min]
Operating Temperature [Max]350 °FOperating Temperature
Port TypeNPTTubeside PassesTwo Pass
Width [Min]Width [Max]
Width6 3/4 inShell Pressure [Max]250 psi
Tube Side Pressure [Max]150 psi  

Footnote: Heat removal (hp): 2:1 oil to water ratio.

Product Information
Description
These air-cooled heat exchangers are used in hydraulic systems to remove heat from the system. It is recommended by manufacturers that the oil not exceed 140 °F. Excessive temperatures can cause the oil to oxidize, forming gum, varnish resins, sludge and acids. These by-products shorten the life of oil, cause valves to stick and can cause erratic operation of the hydraulic system. Excessive heat in the system also reduces efficiency while consuming more energy.
Features
  • End bonnets removable for servicing
  • Highly efficient design lowers operating costs
  • Mounting feet included (may be rotated in 90° increments)
  • Steel hub and shell material; copper cooling tubes


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®