Part#: Part#: GR217C
Item#: 101193401
Manufacturer: Timken Co.
Weight: 0.875 lbs.
Product Name: Premium All-Purpose Industrial Grease
Description: Premium All-Purpose Industrial Grease; 14 oz Cartridge; NLGI 2
Shopping
Price: $6.32
Inventory: In stock
Request catalog Catalog Page:
catalog page 115 115
Order Qty:
Add
Find Similar Part i


Specifications
Container Size14.0 ozContainer TypeCartridge
NLGI No.2Base OilPetroleum
Manufacturer NameTemperature Range [Min]-40 °F
Temperature Range [Max]300 °FThickener TypeLithium Complex
TypeVOC Content
Abrasive MaterialAdditivesAnti-Wear, Anti-Rust, Anti-Oxidant
Anti-Wear/Extreme PressureApplicable Materials
ApplicationAgricultural
Automobiles
Automotive
Axles
Ball Joints
Bearings
Buses
Bushings
Construction
King Pins
Power Takeoffs
Trucks
U-Joints
ASTM Drop Point500 °F
Base Oil Viscosity @ 100 °FCarrier Material
Chemical CompoundColorAmber
Color CodeAmberDrop Point (ASTM)
Dropping Point500 °FEvaporation Percent
Fill AmountFlammability
Flash Point437 °FGrease Type
GritLoad Capacity Four Ball Weld
LubricantLubricant Type
Net FillOdor
Physical FormPlastic Safe
Pour PointQuantity
ResidueResistance (Chemical)
SAE No.Series
Specific Gravity [Min]Specific Gravity [Max]
Specific GravityUSDA/FDA
Viscosity @ Temp (Max)Viscosity @ Temp (Min)
Viscosity @ Temp (Nom)Viscosity Index
Water-ResistantWorked Penetration

Footnote: Also available in 16 gallon and 55 gallon plastic-lined drums. Please call your local service center.

Product Information
Description
Lithium-complex, thickened grease designed for a variety of light- to medium-duty industrial applications that operate at higher-than-average temperatures and loads.
Applications
  • On- and off-road applications
  • Wheel bearings
  • Axles
  • Ball joints
  • U-joints
  • Power takeoffs
  • Bushings
  • Features
  • Solid protection against rust and corrosion
  • Excellent protection against wear
  • 55 lb Timken "OK" load
  • Compliances
  • Carries the NLGI GC-LB rating for the most stringent operating conditions


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®