Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: H80BTL28 2517
Item#: 7675995
Manufacturer: US Tsubaki Inc.
Weight: 9.5 lbs.
Product Name: Roller Chain Sprocket
Description: Roller Chain Sprocket for #80 Single Strand Chain; 28 Teeth; Taperlock Design; 2517 Bushing Required; With Hardened Teeth
Shopping
Price: $130.08
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
You may also need: ANSI Chain, ANSI Links, Finished Bore Split Taper Bushings, Finished Bore QD Bushings, Finished Bore Taper Lock Bushings
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchChain No.80
No. of Strands Across1No. of Teeth28
Bushing TypeTaperlock Hardened TeethWith Hardened Teeth
Chain Pitch1 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.9.475 in
Bushing Series2517MaterialSteel
Bushing Bore [Min]Bushing Bore [Max]
Hub Dia.Overall Length [Min]
Overall Length [Max]Overall Length
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter8.931 inSprocket StyleB
Width Across Teeth  

Product Information
Features
  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®