Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
451,535 Items
 
 Active Shopping Cart
Cart Total:
Line Items: 0
View Cart
 

Quick Order Pad

 Locate Service Center
Enter Ship-To ZIP Code:
Search
 Web Technical Support
For questions contact the Help Desk:
P: 1-800-655-6552
E: techsupport@applied.com
Tips & Troubleshooting
Feedback/Report Errors
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 80RIV
Item#: 100800602
Manufacturer: US Tsubaki Inc.
Weight: 17.87 lbs.
Product Name: Single Strand ANSI Roller Chain
Description: #80 Chain; 1 Strand; 1" Pitch; Riveted; Carbon Steel; Standard-Duty; Standard Pins & Rollers; 10 Foot Box
Notes: Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shopping
Price: $23.45
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
catalog page 542 542
Order Qty:
Add
You may also need: Finished Bore Roller Chain Sprockets, Bushed Roller Chain Sprockets, Reborable Roller Chain Sprockets, Sprocket Idlers, ANSI Links
Find Similar Part i
Possible Substitution  


Specifications
Chain Pitch1 inChain TypeANSI
No. of Strands Across1MaterialCarbon Steel
Chain ConstructionRivetedChain No.80
DutyStandard-DutyPackage Type10 Foot Box
Pins & RollersStandardSelf-LubricatingNo
Side BowNoBuy Qty.
Link Plates Height0.949 inPin Diameter0.312 in
Pin Length (Lc)Pin Length (Lr)
Pin MaterialCarbon SteelPin Overall Length1.398 in
Roller Dia. 5/8 inRoller Width 5/8 in
Chain Series80, 80-2, 80-3, 80-4, 80-6, 80-8Link Plates Thickness 1/8 in
No. of PitchesRated Working Load [Max]
Rated Working Load3300 lbUltimate Strength (Force) [AVERAGE]17640 lbf

Product Information
Features
  • Performax™ solid lube grooved bushings maximize wear life
  • Long lasting, heat-treated, solid rollers
  • Pins are fabricated from high grade steel, then heat-treated
  • Ring-coined connecting links have same fatigue strength as base chain
  • Higher horsepower capacity
  • Built to handle shock loads
  • Dynamic prestressing
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • Compliances
  • Maximum allowable load exceeds ANSI standards


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2015 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®