Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: C2160H RIV
Item#: 7677571
Manufacturer: US Tsubaki Inc.
Weight: 62.33 lbs.
Product Name: Extended Pitch Conveyor Series Roller Chain
Description: #2160 Chain; 1 Strand; 4" Pitch; Riveted; Carbon Steel; Heavy Series; Standard Pins & Rollers; 10 Foot Box
Notes: Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shopping
Price: $82.52
Buy Quantity: Details
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
You may also need: Finished Bore Roller Chain Sprockets, Bushed Roller Chain Sprockets, Reborable Roller Chain Sprockets, Sprocket Idlers, ANSI Links
Find Similar Part i
Possible Substitution  


Specifications
Chain Pitch4 inChain TypeANSI
No. of Strands Across1MaterialCarbon Steel
Chain ConstructionRivetedChain No.2160
DutyHeavy SeriesPackage Type10 Foot Box
Pins & RollersStandardSelf-LubricatingNo
Side BowNoBuy Qty.
Link Plates Height1.87 inPin Diameter0.563 in
Pin Length (Lc)Pin Length (Lr)
Pin MaterialCarbon SteelPin Overall Length2.851 in
Roller Dia.1 1/8 inRoller Width1 1/4 in
Chain Series2160, 2162Link Plates Thickness2.851 in
No. of PitchesRated Working Load [Max]
Rated Working Load9190 lbUltimate Strength (Force) [AVERAGE]58000 lbf

Product Information
Description
These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
Applications
  • Low speed
  • Relatively long center distances
  • Heavy load
  • Severe operating conditions
  • Features
  • Long-lasting, heat-treated rollers
  • Lube groove on inner surface of bushing improves wear life
  • Pins are fabricated from high grade steel, then heat-treated
  • Ring-coined connecting links have same fatigue strength as base chain
  • Higher horsepower capacity
  • Built to handle shock loads
  • Thicker link plates for absorbing shock loads


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®