Part#:
Catalog Order Number: MA100869858
Mfr#: 1372603
Manufacturer: Henkel Loctite
Weight: 0.7 lbs.
Product Name: 249(tm) QuickTape(tm) Medium Strength Threadlocker
Description: Loctite® 249™ QuickTape™ Medium Strength Threadlocker Tape; Blue; 260" Spool; For 1/4 in to 3/4 in Threads
Shopping
Price: $22.01
Buy Quantity: Details
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
ColorBlueStrengthMedium
Fastener Size Range1/4 in to 3/4 inContainer Size
Container TypeSpoolUse For
Applicable MaterialsApplication
Cure Speed FixtureCure Speed Full (Steel)
Physical FormRecommended Primer
Chemical CompoundCure Speed
Curing MethodFix Cure Time
Full Cure TimeGap Fill (Diametral) [Max]
Gap Fill (Diametral)Length [Min]
Length [Max]Length260 in
Manufacturer NameOdor
Oil TolerantResistance (Chemical)
Shear StrengthSpecific Gravity [Min]
Specific Gravity [Max]Specific Gravity
Temperature Range [Min]Temperature Range [Max]
Torque [Min]Torque [Max]
TorqueTorque (Break)
Torque (Prevail)Typical Use
ViscosityViscosity (cP)
Prevailing Torque  

Product Information
Description
The first threadlocker in tape form with the same reliability and performance as Loctite® removable grade threadlocking liquids. Tape allows for easy portability and application: simply peel, wrap, tear and assemble.
Applications
  • Fasteners between 1/4" and 3/4" diameter (6 mm to 20 mm)
  • Apply to threaded components before assembly
  • General purpose
  • Features
  • Lead product
  • Parts can be disassembled with hand tools
  • Prevents vibration loosening and thread corrosion
  • Removable strength
  • Controlled lubricity for accurate clamp loads
  • Can be pre-applied for future assembly
  • Toolbox friendly


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®