Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: PAD118141X4.00
Item#: 8018342
Manufacturer: Parker/Schrader Bellows
Weight: 20.7 lbs.
Product Name: PA-2 Series Heavy-Duty Steel Air Cylinder
Description: PA-2 Series Pneumatic Cylinder; 3 1/4" Bore x 4" Stroke; 1" Rod Diameter; Cap Fixed Clevis (MP1); Intermediate Male Rod End Style; Non-Cushioned; 1/2 NPTF Port; Buna-N Seals
Shopping
Price: $533.59
Inventory: In stock
Order Qty:
Add
You may also need: Tie-Rod Style Cylinder Accessories, Tie-Rod Style Rod Gland Kits, Tie-Rod Style Piston Seal Kits, Tie-Rod Style Rod Seal Kits, Tie-Rod Style Body Seal Kits
Find Similar Part i


Specifications
Cylinder Bore Size3 1/4 inStroke Length [Max]
Stroke Length4 inRod Diameter1 in
Cylinder StyleTie Rod, NFPAMounting Style DescriptionCap Fixed Clevis
CushionsNoncushionedLube SpecificationRequires Lubrication
Port Size1/2Port Location12 O'clock on Each End (Standard)
Rod MaterialSteelRod End StyleMale, Intermediate
Rod End Thread7/8-14Seal DesignBuna-N Seals
Cylinder MaterialSteelSeriesPA-2 Series
Actuator MaterialSteelBumpersw/o Bumpers
Magnetic PistonNoMounting StyleMP1
Port TypeNPTFAction
End TypeSingle RodForce @ 60 psi
Installed OptionsThread Type
Threads per Inch  

Product Information
Description
This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
Applications
  • Wood processing machinery
  • Features
  • NFPA interchangeable
  • Prelubricated
  • Wear compensating
  • Patented tube seal design
  • Removable rod cartridge


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®