Product Detail Welcome Guest

  
Click drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: SUM-2
Item#: 804662
Manufacturer: W.M. Berg Inc.
Weight: 0.001 lbs.
Product Name: Curved Washer
Description: 4.30 mm ID; 8 mm OD; 0.500 mm Thick; 0.80 mm Free Height; 1095 Carbon Steel Curved Washer
Shopping
Price: $3.18
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.4.3 mmOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.8 mm
Material Thickness [Max]Material Thickness 1/2 mm
Free Height0.8 mmMaterial1095 Carbon Steel
Spring Load  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®