Timken® Type E Tapered Roller Bearing Pillow Block
Description:
Type E Tapered Roller Bearing Pillow Block; 2-Bolt; 2 15/16 in Shaft Size; 9 5/16 in to 9 11/16 in Bolt Spacing; Double Lip Seals; Nylon Patch Setscrew Locking Collar
Machine applications including mixing, vibrating, and ovens/furnaces
Features
Enhanced tapered roller bearings
Optimized bearing profiles and improved surface textures
Double lip seals
Industry standard bolt holes and shaft centerline dimensions
E-coating on housing and collar
Nylon patch setscrews with a 65° angle
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.