Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: WSP-3-SS
Item#: 8099577
Manufacturer: Ruland Mfg. Co., Inc.
Weight: 0.043 lbs.
Product Name: Double-Wide Two-Piece Clamp Style Collar
Description: Shaft Collar, Double Wide Two-Piece Clamp Style, Bore .188", OD 5/8", Width 5/8", Stainless Steel
Shopping
Price: $35.90
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i

Additional Info  Additional Info:  Shaft Collars & Rigid Couplings Info (2 MB)

Specifications
Inch/MetricInchI.D. 3/16 in
Width [Min]Width [Max]
Width 5/8 inO.D. [Min]
O.D. [Max]O.D. 5/8 in
MaterialStainless SteelCollar StyleTwo Piece - Split
FinishBright FinishKeyway Size
Length [Min]Length [Max]
LengthRecessed Screw
Screw LengthScrew Material
Screw SizeSet Screw
StyleDouble Wide Two-Piece Clamp StyleThickness [Min]
Thickness [Max]Thickness
TypeKeyway

Product Information
Features
  • Does not mar shaft
  • Single-point faced
  • Excellent for high axial loads
  • Transmit torque in confined spaces
  • Opposing hardware for balance


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®