Part#:
Catalog Order Number: MA101772888
Mfr#: 253479
Manufacturer: Rust-oleum
Weight: 16.8 lbs.
Product Name: Concrete Saver® TurboKrete® Concrete Patching Compound
Description: Turbokrete Epoxy Concrete Patching Kit
Shopping
Price: $75.75
Inventory: In stock
Request catalog Catalog Page:
239
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupGrayTypeEpoxy
FinishFlatColorGray
Container Size2.0 galContainer TypePail
Working Time [Min]Working Time [Max]
Working Time240 minAdhesive Tensile Shear
Applicable MaterialsApplication
Brinell Hardness No.Capacity Volume
Capacity Wt. [Min]Capacity Wt. [Max]
Capacity Wt.13 1/8 lbChemical CompoundEpoxy
Compressive StrengthCoverage
Cure SpeedCuring Method
Dielectric StrengthDry Time4 h
Fix Cure TimeFull Cure Time
Functional Cure6 h to 8 hHardness
Length [Min]Length [Max]
LengthManufacturer Name
OdorOdorlessPacking TypePlastic Pail
Physical FormPot Life30 min
Recoat TimeResistance (Chemical)Kerosene, Hydrochloric Acid-10%, Chlorinated Solvents, Sulfuric Acid-10%, Ammonia, Sodium Hydroxide-10%
SizeSpecific Gravity [Min]
Specific Gravity [Max]Specific Gravity
Stress ResistanceTemp Range
Temperature Range [Min]Temperature Range [Max]
Tensile Strength [Min]Tensile Strength [Max]
Tensile StrengthUse With
ViscosityWeight
Width [Min]Width [Max]
WidthActivator Type
Bond TimeCoverage Area [Max]
Full Cure3 dLow VOC
Operating Temperature [Min]Operating Temperature [Max]
Operating Temperature  

Product Information
Applications
  • For indoor and outdoor applications
  • Features
  • High performance, 100% solids epoxy patch kit
  • Repairs damaged concrete, fills deep holes and protects against abrasion, impact and most chemicals
  • Restores damaged curbs and severely spalled floors
  • Three to four times stronger than concrete
  • Easy-mix, trowel-applied, fast-cure formula
  • Ready for foot traffic in 1 1/2 to 4 hours after applied; vehicle traffic in 6 to 8 hours


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®