Part#: Part#: H42508-250R
Item#: 110041723
Manufacturer: Weatherhead
Weight: 110.75 lbs.
Product Name: Weatherhead H425 High Pressure Hydraulic Hose
Description: 1/2" Hydraulic Hose, 7/8" OD, 3500 PSI Working Pressure, 250 Foot Reel (SAE 100R2 Type AT)
Shopping
Price: $5.16
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
catalog page 832 832
Order Qty:
Add
Find Similar Part i

Thrust washers, strip material and nonstandard bearing sizes also available

Specifications
Hose ID 1/2 inHose OD 7/8 in
ApplicationSeriesH425 High Pressure Hydraulic Hose SAE 100R2 Type AT
Used to DispenseBend Radius [Min]7 in
Bend Radius [Max]Bend Radius
Burst Pressure [Min]14000 psiColor
Cover MaterialNeopreneHose I.D.
Hose Length250 ftHose Reinforcement
Hose SpecificationSAE 100R2 Type ATInner Tube MaterialNitrile
InstallationLength [Min]
Length [Max]Length
No. of LinesPackage Type250 Foot Reel
Temperature Range [Min]-40 °FTemperature Range [Max]212 °F
Temperature Range for Petroleum Based Hydraulic FluidsTemperature Range for Water
Temperature Range for Water Based Hydraulic FluidsTube MaterialNitrile
Vacuum HgWeight
Weight (print)Weight per 100 Feet45 lb
Working Pressure [Max]3500 psiWorking Pressure

Product Information
Description
Construction: nitrile inner tube, two steel brain reinforcement, and neoprene cover
Applications
  • High pressure lines
  • Off road construction
  • Farm equipment


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®