Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: H42508
Item#: 8209020
Manufacturer: Weatherhead
Weight: 22.15 lbs.
Product Name: H425 High Pressure Hydraulic Hose
Description: 1/2" Hydraulic Hose, 7/8" OD, 3500 PSI Working Pressure (SAE 100R2 Type AT)
Shopping
Price: $8.62
Buy Quantity: Details
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Hose ID 1/2 inHose OD 7/8 in
SeriesH425 High Pressure Hydraulic Hose SAE 100R2 Type ATUsed to Dispense
Bend Radius [Min]7 inBend Radius [Max]
Bend RadiusBurst Pressure [Min]14000 psi
ColorCover MaterialNeoprene
Hose I.D.Hose Length
Hose ReinforcementHose SpecificationSAE 100R2 Type AT
Inner Tube MaterialInstallation
Length [Min]Length [Max]
LengthPackage TypeFoot
Temperature Range [Min]-40 °FTemperature Range [Max]212 °F
Temperature Range for Petroleum Based Hydraulic FluidsTemperature Range for Water
Temperature Range for Water Based Hydraulic FluidsTube MaterialNeoprene
Vacuum HgWeight
Weight (print)Weight per 100 Feet45 lb
Working Pressure [Max]3500 psiWorking Pressure

Product Information
General
Construction: nitrile inner tube, two steel brain reinforcement, and neoprene cover
Applications
  • High pressure lines
  • Off-road construction
  • Farm equipment


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®