Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 812-11150350
Item#: 8291803
Manufacturer: Uvex
Weight: 1 lbs.
Product Name: Millennia(tm) Safety Eyewear
Description: Comfortable; Universal Nose Bridge w/180° Clear Field Of Vision
Shopping
Price:
Inventory: 9 in stock, 1 back-ordered
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Lens ColorClearFrame ColorBlack
For Model No.Frame MaterialPlastic
Lens CoatingNose Bridge
Strap MaterialTemple ColorBlack
TemplesBrow
Diopter StrengthFrame Size148 mm
Lens MaterialManufacturer Name
QuantityResistance
SeriesStyle
Style No.8200Temple Length
Temple StyleType
UniversityUsage
VentilationWeight

Product Information
Features
  • Lightweight frame with superior side and brow protection
  • 180° clear field of vision
  • Comfortable, universal nose bridge
  • High impact, abrasion-resistant lens
  • Adjustable, break-away retainer for added security and convenience
  • Compliances
  • Meets ANSI Z87+ (high impact) and CSA Z94.3 standards


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®