Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card

* Established Account Required
 Quick Links
 Search Categories
505,813 Items
 
 Active Shopping Cart
Cart Total: $0.00
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#:
Catalog Order Number: MA8300652
Mfr#: 414459
Manufacturer: WMH Tool Group
Jet Equipment & Tools
Weight: 318 lbs.
Product Name: Horizontal/Vertical Bandsaws
Description: 3/4 hp; 20 1/2" in Length; 115/23 volt; 7" x 12" Horizontal/Vertical Bandsaw
Shopping
Price: $1041.75
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Request catalog Catalog Page:
catalog page 85 85
Order Qty:
Add
Find Similar Part i


Specifications
Rectangular Length Capacity7 in@10 7/8 inRound Stock Capacity7 in
Voltage Rating115/230Floor Space Required50 in x 18 in x 41 in
Length20 1/2 inMotor Size3/4 hp
No Load SFPM80, 130, 180, 285Tool Wt.318.00 lb

Product Information
Features
  • ULŽ listed motor
  • Heavy cast iron bow and bed
  • Roller cabinet with built-in chip tray
  • Automatic shut-off after cut
  • Hardened and ground worm gear
  • Adjustable roller blade guides
  • Includes
  • Complete coolant system
  • Vertical worktable
  • Chip brush
  • Adjustable material stop
  • Bi-metal 5/8 TPI saw blade


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2010 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®