Part#: Part#: 312AC4A
Item#: 101382339
Manufacturer: Ingersoll-Rand Co.
Weight: 2.12 lbs.
Product Name: New Revolution Series Die Grinder
Description: New Revolution Series Die Grinder; 0.4 hp; 12,000 rpm; Angle Type
Shopping
Price: $356.09
Inventory: In stock
Request catalog Catalog Page:
47
Order Qty:
Add
Find Similar Part i


Specifications
Grinding Wheel Dia.Rotation Speed [Max]
Rotation Speed12000 rpmAir Consumption [Min]
Air Consumption [Max]32 ft3/minAir Consumption
Air Consumption [AVERAGE]Air Consumption @ Load
Arbor Hole SizeCenter to Side Distance
Collet Size 1/4 inControl Type
Extended LengthExtension Length
Free Speed [Min]Free Speed [Max]
Free SpeedGuard Type
Handle TypeHeight [Min]
Height [Max]Height
Hose Size [Min]Hose Size 3/8 in
Housing MaterialHP [Min]
HP [Max]HP0.4 hp
Inlet SizeLength [Min]
Length [Max]Length6.7 in
Manufacturer NameNoise Level
NPTF SizePressure [Min]
Pressure [Max]Pressure
RPM [Min]RPM [Max]
RPMSeries
Speed (RPM)Spindle Thread
Spindle Thread SizeStyle
TypeAngleVibration
WeightWheel Dia.N/A
Sound Level78.6 dBType of Grinder

Product Information
Features
  • Composite grip over rugged aluminum housing reduces vibration and noise
  • Wraparound exhaust ports direct air away from work and operator
  • Integral lever safety lock protects against inadvertent start-ups


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®