Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 2015MAX
Item#: 101408788
Manufacturer: Ingersoll-Rand Co.
Weight: 4.2 lbs.
Product Name: 3/8" Drive Maintenance/Automotive Impactool(tm)
Description: Maintenance / Automotive Impactool™; 3/8" Drive; 9,000 rpm; Angle Type
Shopping
Price: $346.76
Inventory: In stock
Request catalog Catalog Page:
catalog page 51 51
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]
Air ConsumptionAir Consumption [AVERAGE]3 1/2 ft3/min
Air Consumption @ Load19 ft3/minBlows/Impacts Per Minute2100 ipm
Bolt/Screw SizeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Center to Side DistanceClutch Type
Control TypeCycle Rate [Min]
Cycle Rate [Max]Cycle Rate
Drive LengthDrive Size3/8 in
Drive TypeFree Speed [Min]
Free Speed [Max]9000 rpmFree Speed
Handle TypeHose Size [Min] 3/8 in
Hose SizeHousing Material
Inlet Size1/4 in NPTFLength [Min]
Length [Max]Length13.1 in
Manufacturer NameMaximum Torque
Noise LevelPacking Type
Pressure [Min]Pressure [Max]
PressureRetainer Type
Rotation Speed [Max]Rotation Speed
StyleTorque [Min]
Torque [Max]180 ft lbTorque
TypeAngleUsed With
VibrationWeight
Socket RetentionTorque Range45 to 160 ft lb

Product Information
Features
  • Offers more than twice the power of the leading competitor’s ratchet
  • Feather-touch trigger, two-position forward power regulator and conveniently located forward/reverse ring provide precise control
  • Head height of under 2" and reactionless torque allow you to safely use this powerful tool in tight spaces


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®