Part#:
Catalog Order Number: MA101408788
Mfr#: 2015MAX
Manufacturer: Ingersoll-Rand Co.
Weight: 4.2 lbs.
Product Name: 3/8" Drive Maintenance/Automotive Impactool(tm)
Description: Maintenance / Automotive Impactool™; 3/8" Drive; 9,000 rpm; Angle Type
Shopping
Price: $346.76
Inventory: In stock
Request catalog Catalog Page:
catalog page 44 44
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]
Air ConsumptionAir Consumption [AVERAGE]3 1/2 ft3/min
Air Consumption @ Load19 ft3/minBlows/Impacts Per Minute2100 ipm
Bolt/Screw SizeCenter to Side Distance
Clutch TypeControl Type
Cycle Rate [Min]Cycle Rate [Max]
Cycle RateDrive Length
Drive Size3/8 inDrive Type
Free Speed [Min]Free Speed [Max]9000 rpm
Free SpeedHandle Type
Hose Size [Min] 3/8 inHose Size
Housing MaterialInlet Size1/4 in NPTF
Length [Min]Length [Max]
Length13.1 inManufacturer Name
Maximum TorqueNoise Level
Pressure [Min]Pressure [Max]
PressureRetainer Type
Rotation Speed [Max]Rotation Speed
StyleTorque [Min]
Torque [Max]180 ft lbTorque
TypeAngleVibration
WeightSocket Retention
Torque Range45 to 160 ft lb  

Product Information
Features
  • Offers more than twice the power of the leading competitor’s ratchet
  • Feather-touch trigger, two-position forward power regulator and conveniently located forward/reverse ring provide precise control
  • Head height of under 2" and reactionless torque allow you to safely use this powerful tool in tight spaces


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®