Part#: Part#: 244A
Item#: 101489673
Manufacturer: Ingersoll-Rand Co.
Weight: 6.5 lbs.
Product Name: 1/2" Maintenance-Duty Air Impact Wrench
Description: 1/2" Drive; 40-350 ft lb Torque Range; 1300 bpm; 7000 rpm; 7.300" Length; 21 ft3/min Air Flow
Shopping
Price:
Request catalog Catalog Page:
catalog page 45 45
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]21 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadBlows/Impacts Per Minute1300 blows/min
Bolt/Screw SizeCenter to Side Distance
Clutch TypeControl Type
Cycle Rate [Min]Cycle Rate [Max]
Cycle RateDrive Length
Drive Size1/2 inDrive Type
Free Speed [Min]Free Speed [Max]7000 rpm
Free SpeedHandle Type
Hose Size [Min] 3/8 inHose Size 3/8 in
Housing MaterialInlet Size1/4 in NPT
Length [Min]Length [Max]
Length7.3 inManufacturer Name
Maximum TorqueNoise Level
Pressure [Min]Pressure [Max]
PressureRetainer Type
Rotation Speed [Max]7000 rpmRotation Speed
StyleTorque [Min]
Torque [Max]500 ft lbTorque
TypeVibration
WeightSocket Retention
Torque Range40 to 350 ft lb  

Product Information
Features
  • TwinHammer Plus™ impact mechanism
  • Pressure-feed lubrication
  • Ring-type socket retainer


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®