Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 2705P1
Item#: 8505815
Manufacturer: Ingersoll-Rand Co.
Weight: 7.5 lbs.
Product Name: 1/2" Air Impact Wrench
Description: 1/2" Drive; 40-200 ft lb Torque Range; 1200 bpm; 8500 rpm; 6 3/4" Length; 23 ft3/min Air Flow
Shopping
Price: $221.26
Inventory: In stock
Request catalog Catalog Page:
catalog page 71 71
Order Qty:
Add
You may also need: Air Compressors
Find Similar Part i


Specifications
Drive Size1/2 inInlet Size1/4 in NPT
Air Consumption [Min]Air Consumption [Max]
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadAir Flow [Max]23 ft3/min
Air Flow [AVERAGE]Cycle Rate [Min]
Cycle Rate [Max]Cycle Rate
Drive TypeFree Speed [Min]
Free Speed [Max]8500 rpmFree Speed
Handle TypeHose Size [Min] 3/8 in
Hose Size 3/8 inLength [Min]
Length [Max]Length6 3/4 in
Noise LevelRotation Speed [Max]8500 rpm
Rotation SpeedTorque [Min]
Torque [Max]Torque
Blows/Impacts Per Minute1200 blows/minBolt/Screw Size
Center to Side DistanceClutch Type
Control TypeDrive Length
Housing MaterialManufacturer Name
Maximum TorquePressure [Min]
Pressure [Max]Pressure
Retainer TypeRPM [Min]
RPM [Max]RPM
Socket RetentionStyle
Torque Range40 to 250 ft lbType
VibrationWeight

Product Information
Features
  • Plated steel hammer case
  • Pressure-feed impact mechanism lubrication
  • Pin-type socket retainer


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®