* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: 22MA2 Item#: 8506727
Manufacturer:
Ingersoll-Rand Co.
Weight:
19.7 lbs.
Product Name:
Large Drills
Description:
Large Drill; 55.0 ft3/min; 350 rpm;
Price:
$3117.71
Inventory:
Available
Lead Time:
3 - 5 Days
Air Consumption [Min] Air Consumption [Max] Air Consumption 55 ft3/min Air Consumption [AVERAGE] Air Consumption @ Load Capacity 7/8 in (steel) Center to Side Distance 1 7/16 in Chuck Size Chuck Type Control Type Roll Throttle Free Speed [Min] Free Speed [Max] Free Speed 350 rpm Handle Type D-Handle Height [Min] Height [Max] Height 18 5/8 in Hose Size [Min] Hose Size Housing Material HP [Min] HP [Max] HP Inlet Pressure [Min] Inlet Pressure [Max] Inlet Pressure Inlet Size Length [Min] Length [Max] Length Manufacturer Name Noise Level Spindle Thread No. 2 Morse Taper Socket Torque [Min] Torque [Max] Torque Type Vibration Weight 14 lb
Features Ball bearing support for long life and efficient operation Durable spur gearing Governed motor regulates air to the motor to keep drill working at the peak or its power curve