* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: AVC26B1 Item#: 8513788
Manufacturer:
Ingersoll-Rand Co.
Weight:
8 lbs.
Product Name:
Industrial Riveters
Description:
Industrial Riveters; 1120 blows/min [Max]; 1/4" NPT(F)
Price:
$973.32
Inventory:
Available
Lead Time:
3 - 5 Days
Air Consumption [Min] Air Consumption [Max] 14 ft3/min Air Consumption Air Consumption [AVERAGE] Air Consumption @ Load Bit/Blade Mounting Type Bore Dia. [Min] Bore Dia. [Max] Bore Dia. 3/4 in Chuck Type Control Type Cycle Rate [Min] Cycle Rate [Max] 1120 blows/min Cycle Rate Handle Type Pistol Hose Size [Min] Hose Size 1/2 in Inlet Size 1/4 in NPT(F) Length [Min] Length [Max] Length 13 15/16 in Manufacturer Name Noise Level Pressure [Min] Pressure [Max] Pressure 90 psi Retainer Type Riveting Capacity 5/16 in (Duraluminum) Shank Diameter 0.498 in Stroke Length [Max] Stroke Length 6 in Type Vibration Weight 7 lb
Features Accurate and easily controlled tease throttle Standard beehive retainer - allows use of a wide variety of accessories Built-in power regulators on A1 and B1 Models