Part#: Part#: 180PG-CS
Item#: 101487542
Manufacturer: Ingersoll-Rand Co.
Weight: 6.81 lbs.
Product Name: Pistol Grip Chisel Scaler
Description: 2200 bpm; 1 1/8" Bore; 1.540" Stroke; 8 ft3/min
Shopping
Price: $379.34
Inventory: In stock
Request catalog Catalog Page:
catalog page 50 50
Order Qty:
Add
Find Similar Part i


Specifications
Blows/Impacts Per Minute2200 blows/minBore Size [Min]
Bore Size [Max]Bore Size1 1/8 in
Air Consumption [Min]Air Consumption [Max]
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadBit/Blade Mounting Type
Bore Dia. [Min]Bore Dia. [Max]
Bore Dia.BPM
Control TypeCycle Rate [Min]
Cycle Rate [Max]Cycle Rate
Handle TypeHose Size [Min]
Hose SizeInlet Size
Length [Min]Length [Max]
LengthManufacturer Name
Noise LevelNPTF Size 1/4 in
Pressure [Min]Pressure [Max]
PressureShank Diameter
Shank TypeStroke Length [Max]
Stroke Length1.54 inVibration
WeightAir Flow [Max]8 ft3/min
Air Flow [AVERAGE]TypeChisel Scaler

Product Information
Features
  • Adjustable, bayonet-type, oval-front tube
  • Lever throttle control
  • Heavy-duty ergonomic rubber grip
  • 1/2" square shank is standard


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®