Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: RM-08-12
Item#: 100635509
Manufacturer: Thermal Transfer Products Ltd.
Weight: 7 lbs.
Product Name: RM Series Air Cooled Rear Mount Oil Cooler for TEFC Mount
Description: Air Over Oil Cooler; Rear Mount; SAE 12 Port Size; 15 gpm Maximum Flow
Shopping
Price: $227.62
Inventory: In stock
Request catalog Catalog Page:
catalog page 838 838
Order Qty:
Add
Find Similar Part i


Specifications
Port SizeSAE-12Horsepower Heat Removed 3/4 hp
Heat Rejection (Btu/Hr)N/AApproximate HP Removal Range
Depth [Max]Depth3.22 in
DisplacementFan Motor HorsepowerN/A
Fan Motor Volts & AmpsN/AFits Motor Frame Size48-184T
Flow Range [Min]1 gal/minFlow Range [Max]15 gal/min
Flow RangeHeat Removal
Height [Min]Height [Max]
Height9.19 inHertz
Operating Pressure [Min]Operating Pressure [Max]300 psi
Operating PressureOperating Temperature [Min]
Operating Temperature [Max]350 °FOperating Temperature
PhasePort TypeSAE
RPM [Min]RPM [Max]
RPMSound Level
Voltage RatingWidth [Min]
Width [Max]Width12 1/4 in

Footnote: Heat removal based on oil leaving cooler 40 °F above the ambient air temperature (40 °F approach).

Product Information
Description
These air-cooled heat exchangers are used in hydraulic systems to remove heat from the system. It is recommended by manufacturers that the oil not exceed 140 °F. Excessive temperatures can cause the oil to oxidize, forming gum, varnish resins, sludge and acids. These by-products shorten the life of oil, cause valves to stick and can cause erratic operation of the hydraulic system. Excessive heat in the system also reduces efficiency while consuming more energy.
Applications
  • Low flow
  • Case drain
  • Features
  • Rugged construction that resists vibration
  • Low cost, case drain cooling
  • Fully assembled and includes mounting brackets
  • Rear-mount oil cooler; mounts behind existing TEFC motor for compact, low-cost application


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®