Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: K00112910-16
Item#: 8812140
Manufacturer: Sherwin-Williams Krylon
Weight: 43.7 lbs.
Product Name: Rust Tough® 250 Alkyd Enamel
Description: Enamel Alkyd Paint; 1 Gallon; Safety Yellow
Notes: SHIP ONLY IN CASE QUANTITY OF 4
Shopping
Price: $82.58
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
catalog page 291 291
Order Qty:
Add
Find Similar Part i


Specifications
Color GroupYellowContainer Size1.0 gal
ColorSafety YellowFinishGloss
Container TypeCanGas & Oil Resistance
Temperature Rating [Max]Recommended Primer
Paint BaseApplicable Materials
ApplicationApplication Method
Base MaterialBase Type
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundCoverage
Coverage QualityDry Time8 h
Fix Cure TimeFull Cure Time
GlossHighManufacturer Name
MaterialPacking TypeCan
QuantityRecoat Time12 - 24 hrs
Resistance (Chemical)Specific Gravity (Text)
Temp_ Range40 °F to 120 °FTotal Solids60%
TypeVOC Content<250 g/L
Activator TypeChlorinated Solvents
Low VOCYesNozzle Spray Pattern
Coverage481 to 963 sq ft/galDry Heat Resistance
DurabilityDuty
Exposure ConditionsFlash Point100 °F
GradeMaximum Hardness
Mixing RatioNet Fill
OdorLowOptional Accessories
SeriesUse With
Use With Coatings  

Footnote: Sold only in a case of 4.

Product Information
Description
Rust Tough® 250 low VOC alkyd enamel is a rust inhibitive, acrylic modified alkyd, that can be used direct-to-metal without a primer. It is designed for interior and exterior surfaces in mild to moderate industrial environments. It has a high gloss finish and is fast drying. It performs like a traditional alkyd without the Volatile Organic Content (VOC). Available in a wide variety of the most popular packaged colors, as well as, custom colors to meet your painting needs. Acceptable for use in federally inspected meat and poultry plants for incidental food contact.
Applications
  • Structural steel
  • Conveyors
  • Bar joists
  • Handrails
  • Piping
  • Pipe racks
  • Safety markings
  • Storage tanks
  • Ladders
  • Fencing
  • Machinery
  • Metal doors
  • Shelving
  • Marine about the boot topping
  • Features
  • Long lasting, durable protection
  • Primers and topcoats are corrosion-resistant
  • Less than 250 g/l VOC
  • Excellent hide, color, peel resistance
  • Protects against mild chemical spills, fumes, oil and grease stains
  • Low odor
  • Other colors available


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®