Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: LAGD125/WA2
Item#: 100729393
Manufacturer: SKF USA
Weight: 0.458 lbs.
Product Name: SYSTEM 24 Automatic Grease Lubricator - Single Use
Description: 125 mL Unit Filled w/LGWA 2 Grease; Features Wide Temperature Range; Mineral Oil Based; EP Type Lithium Complex Grease
Notes: NOT REGULATED FOR GROUND SHIPMENTS
Shopping
Price: $47.51
Inventory: In stock
Request catalog Catalog Page:
catalog page 175 175
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Lubricator TypeNo. of Feed Lines
ComponentMaximum Length of Feed Lines
Power SupplyReservoir Capacity125 mL
LubricantLubricant TypeWide Application
NLGI No.Thread
Drive MechanismDrive TypeElectrochemical
Spring ForceNoneAmbient Temperature Range [Min]
Ambient Temperature Range [Max]Body Material
Bowl MaterialCapacity Volume
Height [Min]Height [Max]
HeightInlet Size
Manufacturer NameModel
Operating Pressure [Min]Operating Pressure [Max]
Operating PressureOperating Temp.
Pressure [Min]Pressure [Max]
PressureSpring Type
Temperature Range [Min]Temperature Range [Max]
TypeThickener Type
Thread Size1/4Thread TypeNPT(m)

Product Information
Description
<b>LAGD GB2:</b> Green, biodegradable bearing grease. <b>LAGD HFP15:</b> Food grade, NSF H1 approved chain oil. <b>LAGD EM2:</b> High viscosity. Mineral-based grease with lithium soap. <b>LAGD FP2:</b> Food-grade grease, NSF H1 approved. <b>LAGD HP2:</b> High performance polyurea grease. <b>LAGD HHT26:</b> Chain oil; for high temperature applications. <b>LAGD HB2:</b> High viscosity, high temperature grease. <b>LAGD HMT68:</b> Chain oil; includes EP additives for general chain lubrication. <b>LAGD WA2:</b> Wide temperature range. Mineral oil-based. EP-type lithium complex grease.
Features
  • Toolless set up
  • Stoppable
  • Detailed information on the label minimizes risks of improper installation
  • Designed and tested for the toughest real working conditions
  • IP 68 – dust tight and waterproof ATEX approved for zone 0
  • Optimum dial readability
  • Detachable batteries for an environmentally friendly disposal
  • Specially designed top ring for an optimum grip
  • Transparent container facilitates inspection tasks
  • Compliances
  • USDA Rated H1


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®