Part#: Part#: EN95
Item#: 102167621
Manufacturer: Energizer
Weight: 3.876 lbs.
Product Name: Industrial Alkaline Battery
Description: D Cell Size; 1.5 Volts
Notes: NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $1.72
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
339
Order Qty:
Add
You may also need: Heavy-Duty Industrial Flashlight
Find Similar Part i


Specifications
Cell TypeDBattery TypeIndustrial Alkaline
Voltage1.5Battery Capacity18,000
TerminalFlatDia. [Min]
Dia. [Max]Dia.34.2 mm
Height [Min]Height [Max]61.1 mm
HeightLength [Min]
Length [Max]Length
Manufacturer NameMaterial
QuantityTemperature Range [Min]
Temperature Range [Max]Used With
WeightWidth [Min]
Width [Max]Width

Product Information
Features
  • Designed for long-lasting performance in the widest range of device applications
  • Broadest range of primary cell types and package configurations
  • 6V/9V have a five-year shelf life and AA/AAA/C/D have a ten-year shelf life
  • No added mercury
  • An environmentally responsible battery that can be disposed of with regular trash
  • Does not contain any ozone-depleting substances


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®