Part#:
Catalog Order Number: MA102143246
Mfr#: 1235
Manufacturer: Energizer
Weight: 1.248 lbs.
Product Name: Eveready Heavy-Duty Battery
Description: C Cell; 1.5 Volts; Long Lasting Performance
Notes: NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $0.98
Buy Quantity: Details
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Cell TypeCBattery TypeIndustrial Heavy-Duty
Voltage1.5Battery Capacity3200
TerminalFlatDia. [Min]
Dia. [Max]Dia.26.2 mm
Height [Min]Height [Max]49.8 mm
HeightLength [Min]
Length [Max]Length
Manufacturer NameMaterial
QuantityTemperature Range [Min]
Temperature Range [Max]Used With
WeightWidth [Min]
Width [Max]Width

Product Information
Features
  • Premium power at an economical price
  • Suitable for moderate to heavy drains or regular use
  • No added mercury
  • Excellent leakage resistance - even after three years of storage
  • An environmentally responsible battery that can be disposed of with regular trash
  • 10-year shelf life
  • Does not contain any ozone-depleting substances


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®