Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 1204-01
Item#: 8890229
Manufacturer: Gojo
Weight: 1.3 lbs.
Product Name: GOJO® Créme Style Dispenser
Description: Black Dispenser for 4 lb & 4.5 lb Plastic Cartridges
Shopping
Price: $21.82
Inventory: In stock
Request catalog Catalog Page:
catalog page 353 353
Order Qty:
Add
Find Similar Part i


Specifications
Soap TypeDispensersContainer Size
Container TypeDispenserSystem
(Print) Color(Print)Product Name
Acidity (pH)Capacity Volume
Cleaner TypeFlash Point
For DispenserFor Model No.
Length [Min]Length [Max]
LengthPacking Type
QuantityRemoves
Sheets per Roll/PackSpecific Gravity [Min]
Specific Gravity [Max]Specific Gravity
Towel TypeType
Use ForUse w/ Part No.
Use With0905
0915
0965
0975
1115
1135
Use With Dispensers
VOC ContentDepth [Max]
DepthHeight [Min]
Height [Max]Height
Manufacturer NameSoil Type
Towel SizeWidth [Min]
Width [Max]Width

Product Information
Description
GOJO® Créme Hand Cleaners remove grease, tar and oil. Rub into hands, then wipe clean with a towel or rinse off.
Applications
  • For GOJO® brand, 4 lb and 4.5 lb plastic cartridge refills
  • Works with smooth and pumice formulas
  • Features
  • Creme formula cartridge dispenser


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®