Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

  
Click drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: LS-4
Item#: 895925
Manufacturer: Altra Industrial Motion Boston Gear
Weight: 0.016 lbs.
Product Name: LS Series Special Purpose Self-Aligning Bearing
Description: 1/4" ID x 3/4" OD x 3/8" Inner Ring Width; 0.281" Outer Ring Width; Unsealed Spherical Plain Bearing
Shopping
Price: $57.58
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
I.D. 1/4 inO.D. [Min]
O.D. [Max]O.D. 3/4 in
Inner Ring Width 3/8 inEnclosureUnsealed
Self-LubricatingNoOuter Ring Width0.281 in
Ball MaterialLow Carbon Steel, Case Hardened, Plated for Corrosion Resistance and WearInsert MaterialBrass
Outer Race MaterialLow Carbon Steel, Plated for Corrosion ResistanceBall Flat Dia.0.346 in
Bore Size [Min]Bore Size [Max]
Bore SizeDynamic Load Rating
Housing Fillet Radius [Max]Housing Fillet Radius
Radial Load Rating [Max]Shaft Fillet Radius [Max]
Shaft Fillet RadiusShaft Shoulder O.D. [Min]
Shaft Shoulder O.D. [Max]Shaft Shoulder O.D.
Spherical Diameter0.51 inStatic Load Rating [Max]2900 lbf
Thrust Load Rating [Max]Tilting Angle [Max]

Product Information
Features
  • Resist corrosion
  • Low carbon steel-plated outer member
  • Low carbon steel, case-hardened, plated ball
  • Sintered bronze oil impregnated insert


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®