Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: LHB-8
Item#: 895967
Manufacturer: Altra Industrial Motion Boston Gear
Weight: 0.078 lbs.
Product Name: LHB Series Two-Piece Precision Spherical Bearing
Description: 1/2" ID x 1" OD x 1/2" Inner Ring Width; 0.390" Outer Ring Width; Unsealed Spherical Plain Bearing
Shopping
Price: $97.96
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
I.D. 1/2 inO.D. [Min]
O.D. [Max]O.D.1 in
Inner Ring Width 1/2 inEnclosureUnsealed
Self-LubricatingNoOuter Ring Width0.39 in
Ball Material52100 Steel, Heat Treated, Plated for Corrosion Resistance & WearInsert MaterialN/A
Outer Race MaterialAluminum BronzeBall Flat Dia.0.642 in
Bore Size [Min]Bore Size [Max]
Bore SizeDynamic Load Rating
Housing Fillet Radius [Max]Housing Fillet Radius
Radial Load Rating [Max]Shaft Fillet Radius [Max]
Shaft Fillet RadiusShaft Shoulder O.D. [Min]
Shaft Shoulder O.D. [Max]Shaft Shoulder O.D.
Spherical Diameter0.813 inStatic Load Rating [Max]11200 lbf
Thrust Load Rating [Max]Tilting Angle [Max]

Product Information
Features
  • Resist corrosion
  • Aluminum bronze
  • 52100 steel heat-treated plated ball


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®