Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: TB-2456
Item#: 897485
Manufacturer: Altra Industrial Motion Boston Gear
Weight: 0.339 lbs.
Product Name: Oil-Impregnated (SAE 841) Bronze Thrust Washer
Description: 1 1/2" ID x 3 1/2" OD x 3/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
Shopping
Price: $21.87
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchI.D.1 1/2 in
Thickness [Min]Thickness [Max]
Thickness 3/16 inMaterialBronze ? Oil Impregnated (SAE 841)
O.D. [Min]O.D. [Max]
O.D.3 1/2 inP Value [Max]
PV Value [Max]Temperature Range [Min]
Temperature Range [Max]V Value [Max]
I.D. ToleranceO.D. Tolerance
Thickness ToleranceActual I.D. [Min]
Actual I.D. [Max]Actual I.D.
Actual O.D. [Min]Actual O.D. [Max]
Actual O.D.  

Product Information
Applications
  • Heavy loads at moderate speeds
  • Light loads at high speeds
  • Features
  • Self-contained oil supply provides protective film
  • Permits reduced shaft clearances
  • Designed for immediate installation
  • Compliances
  • Conforms to ASTM B438-73 grade, type 2, and SAE-841


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®