* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: HFL-8 Item#: 898665
Manufacturer:
Altra Industrial Motion Boston Gear
Weight:
0.281 lbs.
Product Name:
Left Hand Female Rod End, Precision Grade
Description:
Female Rod End, Left Hand, Precision Grade, 1/2" Bore, 1/2-20 Thread, Non-Relubricatable
Price:
$70.97
Inventory:
Available
Lead Time:
1 - 2 Weeks
Bore Size [Min] Bore Size [Max] Bore Size 1/2 in Right / Left Hand Left Hand Lube Fitting w/o Lube Fitting Grade Precision Lubrication Non-Relubricatable Thread Size 1/2 Ball Material Case Hardened Steel Plated for Corrosion Resistance Bearing Type Plain Bearing Housing Material Low Carbon Steel Plated for Corrosion Resistance Insert Material Oil Impregnated Bronze Race Material Thread Pitch N/A Thread Type UNF Threads per Inch 20 Across Wrench Flats 3/4 in Alinabal Part # Ball Dia. 0.931 in Ball Flat Dia. 0.69 in Base Dia. 7/8 in Bore Size Tolerance Center Line to Base Dimension [Min] Center Line to Base Dimension [Max] Center Line to Base Dimension 2 1/8 in Center Line to Base Dimension Tolerance Dynamic Load Rating Head Diameter 1.312 in Housing Width 1/2 in Housing Width Tolerance Length Through Bore 5/8 in Length Through Bore Tolerance Liner Misalignment [Min] Misalignment [Max] Misalignment Misalignment Range ±5° Outer Race Material Static Load Rating [Max] 8400 lbf Thread Length [Min] Thread Length 1.187 in Thread Length Tolerance
Features Resist corrosion Low carbon steel-plated outer member Case hardened steel-plated ball Oil impregnated sintered bronze insert