Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: HFL-10G
Item#: 898672
Manufacturer: Altra Industrial Motion Boston Gear
Weight: 0.422 lbs.
Product Name: Left Hand Female Rod End, Precision Grade
Description: Female Rod End, Left Hand, Precision Grade, 5/8" Bore, 5/8-18 Thread, Regreasable
Shopping
Price: $105.14
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 5/8 inRight / Left HandLeft Hand
Lube Fittingw/ Lube FittingGradePrecision
LubricationRelubricatableThread Size5/8
Ball MaterialCase Hardened Steel Plated for Corrosion ResistanceBearing TypePlain Bearing
Housing MaterialLow Carbon Steel Plated for Corrosion ResistanceInsert MaterialOil Impregnated Bronze
Race MaterialThread PitchN/A
Thread TypeUNFThreads per Inch18
Across Wrench Flats 7/8 inAlinabal Part #
Ball Dia.1.098 inBall Flat Dia.0.801 in
Base Dia.1 inBore Size Tolerance
Center Line to Base Dimension [Min]Center Line to Base Dimension [Max]
Center Line to Base Dimension2 1/2 inCenter Line to Base Dimension Tolerance
Dynamic Load RatingHead Diameter1 1/2 in
Housing Width 9/16 inHousing Width Tolerance
Length Through Bore 3/4 inLength Through Bore Tolerance
LinerMisalignment [Min]
Misalignment [Max]Misalignment
Misalignment Range±6°Outer Race Material
Static Load Rating [Max]9550 lbfThread Length [Min]
Thread Length1 1/2 inThread Length Tolerance

Product Information
Features
  • Resist corrosion
  • Low carbon steel-plated outer member
  • Case hardened steel-plated ball
  • Oil impregnated sintered bronze insert


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®