Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: HFXL-6G
Item#: 898690
Manufacturer: Altra Industrial Motion Boston Gear
Weight: 0.141 lbs.
Product Name: Left Hand Female Rod End, Precision Grade
Description: Female Rod End, Left Hand, Precision Grade, 3/8" Bore, 3/8-24 Thread, Regreasable
Shopping
Price: $99.77
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 3/8 inRight / Left HandLeft Hand
Lube Fittingw/ Lube FittingGradePrecision
LubricationRelubricatableThread Size3/8
Ball MaterialChrome Plated 52100 SteelBearing TypePlain Bearing
Housing MaterialHeat Treated Alloy Steel Plated for Corrosion ResistanceInsert MaterialPlated Alloy Steel or Stainless Steel
Race MaterialThread PitchN/A
Thread TypeUNFThreads per Inch24
Across Wrench FlatsAlinabal Part #
Ball Dia.0.718 inBall Flat Dia.0.517 in
Base Dia. 11/16 inBore Size Tolerance
Center Line to Base Dimension [Min]Center Line to Base Dimension [Max]
Center Line to Base Dimension1 5/8 inCenter Line to Base Dimension Tolerance
Dynamic Load RatingHead Diameter1 in
Housing Width0.406 inHousing Width Tolerance
Length Through Bore 1/2 inLength Through Bore Tolerance
LinerMisalignment [Min]
Misalignment [Max]Misalignment
Misalignment Range±6°Outer Race Material
Static Load Rating [Max]9544 lbfThread Length [Min]
Thread Length0.937 inThread Length Tolerance

Product Information
Features
  • Resist corrosion
  • Steel alloy, heat-treated plated outer member
  • 52100 steel heat-treated plated ball
  • Alloy steel, heat-treated plated insert


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®