* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: HFXL-10G Item#: 898693
Manufacturer:
Altra Industrial Motion Boston Gear
Weight:
0.422 lbs.
Product Name:
Left Hand Female Rod End, Precision Grade
Description:
Female Rod End, Left Hand, Precision Grade, 5/8" Bore, 5/8-18 Thread, Regreasable
Price:
$176.62
Inventory:
Available
Lead Time:
1 - 2 Weeks
Bore Size [Min] Bore Size [Max] Bore Size 5/8 in Right / Left Hand Left Hand Lube Fitting w/ Lube Fitting Grade Precision Lubrication Relubricatable Thread Size 5/8 Ball Material Chrome Plated 52100 Steel Bearing Type Plain Bearing Housing Material Heat Treated Alloy Steel Plated for Corrosion Resistance Insert Material Plated Alloy Steel or Stainless Steel Race Material Thread Pitch N/A Thread Type UNF Threads per Inch 18 Across Wrench Flats Alinabal Part # Ball Dia. 1 1/8 in Ball Flat Dia. 0.832 in Base Dia. 1 in Bore Size Tolerance Center Line to Base Dimension [Min] Center Line to Base Dimension [Max] Center Line to Base Dimension 2 1/2 in Center Line to Base Dimension Tolerance Dynamic Load Rating Head Diameter 1 1/2 in Housing Width 9/16 in Housing Width Tolerance Length Through Bore 3/4 in Length Through Bore Tolerance Liner Misalignment [Min] Misalignment [Max] Misalignment Misalignment Range ±6° Outer Race Material Static Load Rating [Max] 17955 lbf Thread Length [Min] Thread Length 1 1/2 in Thread Length Tolerance
Features Resist corrosion Steel alloy, heat-treated plated outer member 52100 steel heat-treated plated ball Alloy steel, heat-treated plated insert