Part#: Part#: SC112
Item#: 101834810
Manufacturer: Altra Industrial Motion Boston Gear
Weight: 0.249 lbs.
Product Name: Set Screw Collar
Description: One Piece Solid Collar; 1 1/8 in ID x 1 3/4 in OD x 5/8 in Wide; Steel, Zinc Plated Finish
Shopping
Price: $21.96
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchI.D.1 1/8 in
Width [Min]Width [Max]
Width 5/8 inO.D. [Min]
O.D. [Max]O.D.1 3/4 in
MaterialSteelCollar StyleOne Piece - Solid
FinishZinc PlatedKeyway Size
Recessed ScrewYesScrew Length
Screw MaterialScrew Size
Screw SizesScrew Style
Set ScrewN/AStyle
TypeKeyway

Product Information
Features
  • Low carbon, zinc-plated finish
  • Complete with standard hollow point setscrews


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®