Part#: Part#: CSSC62-11
Item#: 101855338
Manufacturer: Altra Industrial Motion Boston Gear
Weight: 0.171 lbs.
Product Name: Threaded Type Clamping Collar
Description: 5/8-11 Threaded Bore; 1.5 " OD; 0.406 " Wide; Type 303 Stainless Steel; Threaded Type Clamping Collar
Shopping
Price: $46.55
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchBore Thread5/8-11
Width [Min]Width [Max]
Width0.406 inMaterial303 Stainless Steel
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.1 1/2 inCollar Style
FinishO.D. [Min]
O.D. [Max]O.D.
Recessed ScrewYesScrew Length
Screw MaterialScrew Size#10-32 UNF
Screw SizesScrew Style
Type  

Product Information
Features
  • Convenient setting, adjusting and removal
  • Completely recessed screw head
  • Type 303 austenitic stainless steel
  • Compliances
  • Conforms to OSHA standards


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®