Part#: Part#: CSSC75-10
Item#: 101854511
Manufacturer: Altra Industrial Motion Boston Gear
Weight: 0.275 lbs.
Product Name: Threaded Type Clamping Collar
Description: 3/4-10 Threaded Bore; 1.75 " OD; 0.5 " Wide; Type 303 Stainless Steel; Threaded Type Clamping Collar
Shopping
Price: $54.87
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchBore Thread3/4-10
Width [Min]Width [Max]
Width 1/2 inMaterial303 Stainless Steel
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.1 3/4 inCollar Style
FinishO.D. [Min]
O.D. [Max]O.D.
Recessed ScrewYesScrew Length
Screw MaterialScrew Size1/4-28 UNF
Screw SizesScrew Style
Type  

Product Information
Features
  • Convenient setting, adjusting and removal
  • Completely recessed screw head
  • Type 303 austenitic stainless steel
  • Compliances
  • Conforms to OSHA standards


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®